Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scotch Strapping Tape, Dispenser, 2 x 360 in. 50

Strapping Tape, Dispenser, 2 x 360 in. (Discontinued)

  • Mfr # 50
  • Zoro # G4094441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50
Zoro #
G4094441
UPC #
021200016837
Country of Origin
Canada

Dimensions

Tape Thickness
5.3 mil
Tape Width
1.88 in
Tape Length
10 yds
Tape Core Diameter
1-1/2 in
Width
2"
Thickness
5.3 mil
Length
360"
Size
1.88" x 10 yds

Details

Item
Strapping Tape,Dispenser,2 x 360 in.
Tape Backing Material
Plastic
Tape Color
Clear
Shape
Continuous Roll
Color
Transparent
Tensile Strength
Not Specified
Features
(1) Fiberglass Reinforced Strapping Tape with Dispenser Included
Material
Hot Melt (Adhesive), Fiber Yarns/Glass Fibers (Backing)
Includes
(1) Dispenser
Retroreflective Grade
Heavy-Duty
Adhesive Material
Hot Melt Synthetic Rubber
Product Type
Strapping Tape,Dispenser,2 x 360 in.
Finish
Gloss

Description

Strapping Tape,Dispenser,2 x 360 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.