Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tape, PK 6

  • Mfr # 8950-RD-6GC

  • Zoro # G915780346


product price: $39.85
/pk 6, $6.64/ea

Key Features

Series
8950
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Imperial Tape Length
30 yd
Imperial Tape Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8950-RD-6GC
Zoro #
G915780346
UPC #
00638060072660
Country of Origin
Canada

Dimensions

Imperial Tape Length
30 yd
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Metric Tape Length
27.4 m

Details

Item
Packaging Tape with Dispenser
Series
8950
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Tape Application
Hand

Description

Strapping Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.