Shop UNIVERSAL
See all product information
Create Account
Filament Tape, General Purpose, 4 mil
Mfr # UNV30018
Zoro # G522770808
product price:Â
$
3.65
/ea
Sold in multiples of 4 for $14.60
Key Features
Tape Width
0.71 in
Tape Length
59.93 yd
Tape Tensile Strength
120 lb/in
Tape Core Diameter
3 in
Tape Backing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV30018
- Zoro #
- G522770808
- UPC #
- 087547300183
- Country of Origin
- China
Dimensions
- Tape Width
- 0.71 in
- Tape Length
- 59.93 yd
- Tape Core Diameter
- 3 in
- Tape Thickness
- 4.3 mil
Details
- Item
- Packaging Tape
- Tape Tensile Strength
- 120 lb/in
- Tape Backing Material
- Plastic
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Clear
Description
An economical, fiberglass reinforced, polypropylene film combined with an aggressive solvent-less' pressure-sensitive adhesive. The tape provides excellent adhesion to corrugated cartons and outstanding holding power, making it an ideal choice for your packing and shipping needs. Strong and durable, the long-lasting material is designed for the majority of packaging, palletizing, and unitizing applications. Clear tape can go over shipping labels and postage, while still remaining legible. For non-critical packaging, palletizing, unitizing and shipping. Film backing, reinforced with fiberglass filament. Clear tape can cover shipping labels. Excellent adhesion to corrugated cartons and outstanding holding power.