Shop SCOTCH

Tape Dispenser, 2 in Max. Tape Width, Metal, Plastic, Gray

  • Mfr # TD3MH150

  • Zoro # G6253838


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Features
Operates Smoothly And Quietly, Making It Usable In Noise Sensitive Places; Pistol-Grip Style Allows Easy One-Hand Operation.
Basic Power Source
Manual
For Use With
Packaging Tape
Manufacturer Model No
TD3MH150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD3MH150
Zoro #
G6253838
UPC #
841436003056
Country of Origin
Italy

Dimensions

For Maximum Tape Width
2 in

Details

Item
Tape Dispenser
Material
Metal, Plastic
Features
Operates Smoothly And Quietly, Making It Usable In Noise Sensitive Places; Pistol-Grip Style Allows Easy One-Hand Operation.
Basic Power Source
Manual
For Use With
Packaging Tape
Manufacturer Model No
TD3MH150
Color
Gray

Description

Low-Noise Carton SealTape Dispenser,H150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.