Zoro Homepage

Transparent Tape, 23.61 yd L, Clear, 4 PK

  • Mfr # MMM4184

  • Zoro # G507202188


product price: $12.25
/pk 4, $3.06/ea

Key Features

Tape Color
Clear
Tape Length
23.61 yd
Tape Core Diameter
1"
Includes
Dispenser
Series
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM4184
Zoro #
G507202188
UPC #
51131935488
Country of Origin
United States

Dimensions

Tape Length
23.61 yd
Tape Core Diameter
1"

Details

Item
Transparent Tape
Tape Color
Clear
Includes
Dispenser
Series
600
Type
Invisible Tape

Description

Scotch Transparent Tape 075 Width x 7083 ft Length 1 Core Photosafe, Transparent Dispenser Included Handheld Dispenser 4 Roll Clear Scotch Transparent Office Tape is a glossy tape that is crystalclear for a professional appearance Instant adhesion delivers excellent holding power for your most critical taping tasks Clear when applied, it doesn't yellow with aging Tape pulls off the roll smoothly and cuts easily It is ideal for multipurpose sealing, label protection, gen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.