Zoro Homepage

Vinyl Electrical, Tape 22, 2" x 36 yd, Blk

  • Mfr # 22-2X36YD

  • Zoro # G7656813


product price: $49.99
/ea
Sold in multiples of 12 for $599.88

Key Features

Number of Adhesive Sides
1
Tape Width
2 Inch
Tape Adhesive
Rubber Resin
Tape Length
36 yd
Tape Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-2X36YD
Zoro #
G7656813
UPC #
00054007100676
Country of Origin
United States

Dimensions

Tape Width
2 Inch
Tape Length
36 yd
Tape Thickness
10 mil

Details

Item
Vinyl Electrical Tape
Number of Adhesive Sides
1
Tape Adhesive
Rubber Resin
Tape Color
Black
Material
PVC

Description

Electrical Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.