MaskingTape, CrepePaper, Grn, 60ydL, 3/4inW

  • Mfr # 7100006159

  • Zoro # G415307289


product price:  $8.35
/ea
Sold in multiples of 48 for $400.80

Key Features

Tape Color
Green
Tape Thickness
6.7 mil
Tape Elongation
10 %
Series
233+
Maximum Tape Performance Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100006159
Zoro #
G415307289
UPC #
00051131263345
Country of Origin
Canada

Dimensions

Tape Thickness
6.7 mil
Imperial Tape Width
0.7 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
18 mm
Tape Width
0.7 in
Tape Length
60 yd

Details

Item
Performance Masking Tape
Tape Color
Green
Tape Elongation
10 %
Series
233+
Maximum Tape Performance Temperature
250 Degrees F
Tape Brand
Scotch
Tape Tensile Strength
25 lb/in
Common Industry
Automotive
Tape Backing Construction
Paper
Tape Backing Material
Crepe Paper
Tape Adhesive Material
Rubber
Tape Resistance Properties
Chemical-Resistant, Humidity-Resistant, Water-Resistant
Environment
Indoor/Outdoor
Adhesion to Steel
36 oz/in
Liner Material
Paper
Tape Type
Masking Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Adhesive
Rubber

Description

Performance Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.