
Masking Paper
Mfr # 7000051780
Zoro # G115307282
product price: $152.99
/eaSold in multiples of 2 for $305.98
Free Shipping & Returns
Key Features
Paper Weight
130 lb
Features
Heat-Resistant
Thickness
1/2 mm
Overall Length
750 ft
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000051780
Zoro #
G115307282
UPC #
00051131067189
Country of Origin
United States
Dimensions
Thickness
1/2 mm
Overall Length
750 ft
Overall Width
18 in
Details
Item
Masking Paper
Paper Weight
130 lb
Features
Heat-Resistant
Color
Brown
Product Type
Paint Booth Masking Paper
Coating
Coated
Compatible Fluid Type
Oil-Based Fluids, Water-Based Fluids
Description
Masking Paper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.