Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Paper

  • Mfr # 7000051787

  • Zoro # G915307284


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Paper Weight
130 lb
Features
Heat-Resistant
Product Type
Paint Booth Masking Paper
Coating
Coated
Overall Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000051787
Zoro #
G915307284
UPC #
00051131067363
Country of Origin
United States

Dimensions

Overall Length
750 ft
Overall Width
36 in
Thickness
1/2 mm

Details

Item
Masking Paper
Paper Weight
130 lb
Features
Heat-Resistant
Product Type
Paint Booth Masking Paper
Coating
Coated
Color
Brown
Compatible Fluid Type
Oil-Based Fluids, Water-Based Fluids

Description

Masking Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.