Zoro Homepage

Painter's Tape, Blue, 0.94 in W, 60 yd L

  • Mfr # 2093+-36EC

  • Zoro # G716083684


product price: $16.69
/ea

Key Features

Color
Blue
Tape Width
0.94 in
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2093+-36EC
Zoro #
G716083684
UPC #
68060505774
Country of Origin
United States

Dimensions

Tape Width
0.94 in
Tape Length
60 yd

Details

Color
Blue
Item
Painter's Tape

Description

ScotchBlue 1.41 in. W X 60 yd L Blue Medium Strength Painter's Tape 1 pk


  • ScotchBlue PROSharp Painter Tape provides our sharpest paint lines yet thanks to our new Edge-Lock+ technology.
  • Designed to handle both indoor and outdoor projects, it provides 2X better hold than our original Edge-Lock technology, sealing out paint to le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.