Sharp Lines Series Painters Tape, 60 yd L, 1.88 in W, Crepe Paper Backing, Blue, 3PK

  • Mfr # 2093-48TC3

  • Zoro # G822433816


product price:  $40.49
/pk 3, $13.50/ea

Key Features

Tape Thickness
4.5 mm
Adhesive Material
Acrylic
Color
Blue
Tape Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2093-48TC3
Zoro #
G822433816
UPC #
638060659762
Country of Origin
United States

Dimensions

Tape Thickness
4.5 mm
Tape Width
1.88 in
Tape Length
60 in

Details

Adhesive Material
Acrylic
Color
Blue

Description

ScotchBlue Sharp Lines painter's tape features Edge-Lock technology that seals out paint to deliver sharp paint lines. Provides multi-surface performance, 21-day clean removal and medium adhesive. ScotchBlue Sharp Lines painter's tape features Edge-Lock technology that seals out paint to deliver sharp paint lines. Whether you're protecting your wood trim, painted walls, tile floor or glass windows, this versatile multi-surface tape can stay on surfaces for up to 21 days and then removes easily without leaving any sticky residue behind. Help keep your wainscoting paint free or shield your built-in shelves with the powerful protection of ScotchBlue Sharp Lines painter's tape.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.