Shop SCOTSMAN

14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker, Ice Production Per Day: 65 lb

  • Mfr # CU50PAX-1
  • Zoro # G6407633

product price: 
$
3,408.00
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
26 lb
Condenser Cooling - Ice Machines
Air
Overall Width - Ice Machines
14 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CU50PAX-1
Zoro #
G6407633
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
65 lb
Ice Machine Storage Capacity
26 lb
Cube Type
Gourmet
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Agency Compliance
AHRI, NSF, UL
Includes
Ice Scoop
Hz
60 Hz
Item
Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Warranty
1 yr. Parts and Labor on All Components, 5 yr. Parts on the Compressor and Condenser
Condenser Cooling
Air
Water Supply Connection Type
Compression
Voltage
115V
Amps
14.4 A
Color
Silver
Door Type
Solid
Standards
cULus, NSF
Ice Storage Capacity
26 lb.
Minimum Water Pressure
20 psig
Maximum Water Pressure
80 psig
Antimicrobial
No
Energy Star Compliant
No
Refrigerant Type
R-290
Product Type
Ice Machine
Storage Capacity
26 lb
Frequency
60 Hz
Features
Odorless, Slow Melting
Function
Makes Ice, Stores Ice
Wire Color
Silver

Dimensions

Overall Width - Ice Machines
14 7/8 in
Overall Height - Ice Machines
34 3/8 in
Overall Depth - Ice Machines
22 in
Overall Width
14-7/8"
Overall Height
34-3/8"
Cord Length
6 ft
Inlet Size
1/4"
Overall Depth
22"
Drain Size
3/8 in
Water Supply Connection Size
1/4 in
Fits Chest Size
Odorless, Slow Melting

Description

Ice Machine, Condenser Cooling Air, Cube Type Gourmet, Ice Production per Day 65 lb, Storage Capacity 26 lb, Overall Height 34-3/8 In., Overall Width 14-7/8 In., Overall Depth 22 In., Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type Compression, Refrigerant Type R-290, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Features Odorless, Slow Melting, Frequency 60 Hz, Includes Ice Scoop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.