This item is Discontinued.

Scotsman 14 in W X 35 in H X 24 in D Ice Maker and Dispenser HID312A-1A

14 in W X 35 in H X 24 in D Ice Maker and Dispenser (Discontinued)

  • Mfr # HID312A-1A
  • Zoro # G9819546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HID312A-1A
Zoro #
G9819546
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
14 in
Overall Height - Ice Machines
35 in
Overall Depth - Ice Machines
24 in
Cord Length
6 ft.
Width
14"
Height
35"
Depth
24"

Details

Item - Ice Machines
Ice Dispenser, Ice Maker
Ice Machine Style
Countertop
Ice Production per Day
453 lb
Ice Machine Storage Capacity
12 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Ice Storage Capacity
12 lb.
Type
Flake Style
Amps
15.1
Voltage
115V
Agency Compliance
NSF, UL, AHRI
Item
Ice Maker and Dispenser
Color
Stainless Steel
Water Supply Connection Type
3/8 in Flare
Includes
Air Cooled Condenser
Condenser Cooling
Air
Control Type - Ice Dispensers
Infrared Sensor

Description

Ice Dispenser, Ice Maker, Ice Machine Style Countertop, Ice Machine Storage Capacity 12 lb, Ice Production per Day 453 lb, Cube Type Nugget, Condenser Cooling Air, Control Type - Ice Dispensers Infrared Sensor, Voltage 115V, Overall Height 35 in, Overall Width 14 in, Overall Depth 24 in, Water Supply Connection Type 3/8 in Flare, Color Stainless Steel, Cord Length 6 ft, Amps 15.1, Air Cooled Condenser, NSF, UL, AHRI

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.