24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 282 lb

  • Mfr # UC2724SAX-1

  • Zoro # G1896766


product price:  $3,795.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
80 lb
Condenser Cooling - Ice Machines
Air
Overall Width - Ice Machines
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC2724SAX-1
Zoro #
G1896766
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
24 in
Overall Height - Ice Machines
29 in
Overall Depth - Ice Machines
36 in
Overall Depth
28 3/8 in
Overall Height
39 in
Overall Width
24 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
282 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115/120V
Includes
Ice Scoop and Adjustable Legs, NEMA 5-15P Plug, Power Cord
Condenser Cooling
Air
Standards
Agion, AHRI, cULus, DEA in the USA, E.S Every Scotsman Exceeding Standards 2018 DOE, ISO 9001:2015, NSF, REVIT
Water Supply Connection Type
3/8 in FNPT
Item
Ice Maker
Voltage
115V
Control Type - Ice Dispensers
Not a Dispenser
Control Type
Not a Dispenser
Power Source
Electric
Minimum Water Pressure
20 psig
Energy Star Compliant
No
Features
Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design
Includes Legs
Yes
Drain Type
3/4 in FPT
Storage Capacity
80 lb
Plug Type
5-15P
Frequency
60 Hz
Antimicrobial
Yes
Water Inlet Connection Type
Female NPT
Current
15 A
Maximum Water Pressure
80 psig
Refrigerant Type
R-134a

Description

Ice Maker with Storage, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 282 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 28 3/8 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type FNPT, Refrigerant Type R-290, Voltage 115V, Control Type Not Applicable, Current 15 A, Drain Type 3/4 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.