Bin Top Kit
Mfr # KBT27
Zoro # G7179295
product price: $214.00
/ea
Free Shipping & Returns
Key Features
For Use With
22 in Modular Cube, Flake, Nugget Ice Makers
Height (In.)
5
Width (In.)
27
Depth (In.)
10
Made Of
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBT27
Zoro #
G7179295
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5
Width (In.)
27
Depth (In.)
10
Details
Item
Bin Top Kit
For Use With
22 in Modular Cube, Flake, Nugget Ice Makers
Made Of
Stainless Steel
Construction Material
Stainless Steel
Product Type
Bin Top Kit
Compatible with Manufacturer Model Number
B230, B530
Compatible Manufacturer Part Number
B230, B530
Compatible Manufacturer Model Number
B230, B530
For Use With Mfr. Model Number
B230, B530
Compatible with Manufacturer Model No.
B230, B530
Compatible with Mfr. Model No.
B230, B530
For Use with Mfr Model Number
B230, B530
Compatible Pump Manufacturer Part Number
B230, B530
Compatible Mfr. Model Number
B230, B530
Description
Bin Top Kit, Product Type Bin Top Kit, Material Not Applicable, Compatible with Manufacturer Model Number B230, B530, For Use With 22 in Modular Cube, Flake, Nugget Ice Makers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.