Ice Bin, 60 in W, 54 3/8 in H, SS
- Mfr # BL1360S
- Zoro # G007877725
product price:Â
$
6,724.99
/ea
Key Features
Includes
6 in Legs, Ice Scoop, Universal Adapter Plate
Overall Depth
31 in
Includes Legs
Yes
Overall Width
60 in
Storage Capacity
1,320 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1360S
- Zoro #
- G007877725
- UPC #
- 840315400085
- Country of Origin
- United States
- Item
- Ice Bin
- Includes
- 6 in Legs, Ice Scoop, Universal Adapter Plate
- Includes Legs
- Yes
- Storage Capacity
- 1,320 lb
- Liner Material
- Polyurethane
- Finish
- Metallic
- Standards
- NSF
- Features
- Corrosion-Resistant Bin Liner, Ice Shield
- Antimicrobial
- Yes
- Door Type
- Top Hinged
- Product Type
- Ice Bin
- Function
- Stores Ice
- Compatible Manufacturer Part Number
- BL1360S
- Material
- Stainless Steel
- Compatible Product Type
- Scotsman Ice Machines
- Shell Material
- Stainless Steel
Dimensions
- Overall Depth
- 31 in
- Overall Width
- 60 in
- Overall Height
- 54 3/8 in
- Drain Size
- 1 in
- Fits Chest Size
- Corrosion-Resistant Bin Liner, Ice Shield
Description
Ice Bin, Storage Capacity 1,320 lb, Door Type Top Hinged, Overall Height 54 3/8 in, Overall Width 60 in, Overall Depth 31 in, Finish Metallic, Antimicrobial Yes, Includes Legs Yes, Features Corrosion-Resistant Bin Liner, Ice Shield, Includes 6 in Legs, Ice Scoop, Universal Adapter Plate, Liner Material Polyurethane, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.