Shop SCOTSMAN
See all product information
Create Account
Ice Machine, 15 in, 119 lb, 36 lb
- Mfr # UN1215AX-1
- Zoro # G721679148
product price:Â
$
6,639.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Storage Capacity
36 lb
Color
Silver
Energy Star Compliant
Yes
Product Type
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UN1215AX-1
- Zoro #
- G721679148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 24 in
- Overall Height
- 38 in
Details
- Storage Capacity
- 36 lb
- Color
- Silver
- Energy Star Compliant
- Yes
- Product Type
- Ice Machine
- Function
- Makes Ice, Stores Ice
- Cube Type
- Nugget
- Item
- Ice Machine
- Ice Production per Day
- 119 lb
- Condenser Cooling
- Air
- Ice Machine Style
- Undercounter
- Wire Color
- Silver
Description
Ice Machine, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 119 lb, Storage Capacity 36 lb, Overall Height 38 in, Overall Width 15 in, Overall Depth 24 in, Energy Star Compliant Yes, Ice Machine Style Undercounter, Color Silver
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.