Refrigeration

  • Mfr # HID525WBX-1
  • Zoro # G124177319
product price: 
$
12,210.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Push Button
Exterior Material
Stainless Steel
Refrigerant Type
R-290
Condenser Cooling
Water
Drain Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HID525WBX-1
Zoro #
G124177319
UPC #
-
Country of Origin
United States

Dimensions

Drain Size
3/4 in
Overall Width
21 1/4 in
Overall Height
35 in
Cord Length
7 1/2 ft
Water Inlet Connection Size
3/8 in
Overall Depth
24 3/8 in
Fits Chest Size
Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination

Details

Item
Ice Maker/Dispenser
Control Type
Push Button
Exterior Material
Stainless Steel
Refrigerant Type
R-290
Condenser Cooling
Water
Ice Production per Day
500 lb
Standards
ADA Compliant, AHRI Certified, cULus, NSF
Frequency
60 Hz
Function
Dispenses Ice, Dispenses Water
Storage Capacity
25 lb
Includes
7.5 ft Power Cord
Features
Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Voltage
115V
Drain Thread Type
FPT
Water Inlet Connection Type
Flare
Minimum Water Pressure
20 psig
Current
15 A
Energy Star Compliant
Not Rated
Maximum Water Pressure
80 psig
Plug Type
5-15P
Power Source
Electric
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Water, Ice Production per Day 500 lb, Control Type Push Button, Storage Capacity 25 lb, Overall Height 35 in, Overall Width 21 1/4 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Cord Length 7 1/2 ft, Current 15 A, Energy Star Compliant Not Rated, Exterior Material Stainless Steel, Features Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination

Restrictions

Hazardous material

Ratings & reviews