Zoro Homepage

Ice Machine System, 2.1 gpm

  • Mfr # AP1-P

  • Zoro # G8521371


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Direct Connect Cartridge Filter Systems
Microns
10
Flow Rate
2.1 gpm
Max. Pressure
80 psi
Number of Cartridges Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP1-P
Zoro #
G8521371
UPC #
400011631581
Country of Origin
United States

Dimensions

Overall Width
5 19/32 in
Overall Depth
4 3/4 in
Overall Height
25 1/4 in
Height
25 1/4 in
Width
5 5/8 in
Depth
4 3/4 in

Details

Sub-Category
Direct Connect Cartridge Filter Systems
Item
Water Filter System
Microns
10
Flow Rate
2.1 gpm
Max. Pressure
80 psi
Number of Cartridges Required
1
Standards
ISO (9001:2000) and CUL, NSF
Reduces
Dirt, Rust
Service Life
9,000 gal
Max. Temp.
100 Degrees F
Cartridges Required
ADS AP1, ADSAP1, Mfr. No. ADS-AP1, SCT ADSAP1, SCT-ADSAP1, SCTADSAP1
Housing Material
Aluminum
With Gauge/Without Gauge
With Gauge
Min. Pressure
20 psi
Color
Silver
Application
Bacteria, Mold and Algae
Filter Media
EPA-Registered Antimicrobial
Minimum Pressure
20 psi
Includes Gauge
Yes
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
For Use With
Icemakers
Maximum Pressure
80 psi
Micron Rating
10 micron

Description

Water Filtration System, Reduces Dirt, Rust, Micron Rating 10 micron, Overall Height 25 1/4 in, Width 5 5/8 in, Service Life 9,000 gal, Flow Rate 2.1 gpm, Application Bacteria, Mold and Algae, Color Silver, Depth 4 3/4 in, Housing Material Aluminum, Includes Gauge Gauge Included, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1, Standards EPA Registered, ISO (9001:2000) and CUL, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.