Shop SCOTSMAN
See all product information
Create Account
Refrigeration
- Mfr # CLEAN ICE
- Zoro # G624176874
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Color
White
Size
16 oz
Application
Bacteria Inhibitors
Product Type
Ice Machine Cleaner
Form
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLEAN ICE
- Zoro #
- G624176874
- UPC #
- -
- Country of Origin
- United States
- Item
- Ice Machine Cleaner
- Color
- White
- Application
- Bacteria Inhibitors
- Product Type
- Ice Machine Cleaner
- Form
- Solid
- Wire Color
- White
Dimensions
- Size
- 16 oz
- Bottle Size
- 16 oz
- Size - Alpha
- 16 oz
- Container Size
- 16 oz
Description
Ice Machine Cleaner, Form Solid, Application Bacteria Inhibitors, Nickel Safe Yes, Size 16 oz, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.