Refrigeration
- Mfr # HID312ABX-1
- Zoro # G824177329
product price:Â
$
8,781.99
/ea
Key Features
Current
15 A
Plug Type
5-15P
Storage Capacity
12 lb
Condenser Cooling
Air
Drain Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HID312ABX-1
- Zoro #
- G824177329
- UPC #
- -
- Country of Origin
- United States
- Item
- Ice Maker/Dispenser
- Current
- 15 A
- Plug Type
- 5-15P
- Storage Capacity
- 12 lb
- Condenser Cooling
- Air
- Standards
- ADA Compliant, AHRI Certified, cULus, NSF
- Maximum Water Pressure
- 80 psig
- Power Source
- Electric
- Ice Production per Day
- 320 lb
- Energy Star Compliant
- Not Rated
- Water Inlet Connection Type
- Flare
- Voltage
- 115V
- Control Type
- Push Button
- Drain Thread Type
- FPT
- Minimum Water Pressure
- 20 psig
- Refrigerant Type
- R-290
- Includes
- 7.5 ft Power Cord
- Function
- Dispenses Ice, Dispenses Water
- Frequency
- 60 Hz
- Exterior Material
- Stainless Steel
- Features
- Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Drain Size
- 3/4 in
- Overall Width
- 16 1/4 in
- Cord Length
- 7 1/2 ft
- Overall Depth
- 24 3/8 in
- Water Inlet Connection Size
- 3/8 in
- Overall Height
- 35 in
- Fits Chest Size
- Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Description
Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 320 lb, Control Type Push Button, Storage Capacity 12 lb, Overall Height 35 in, Overall Width 16 1/4 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Cord Length 7 1/2 ft, Current 15 A, Energy Star Compliant Not Rated, Exterior Material Stainless Steel, Features Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.