Refrigeration
- Mfr # HID540WBX-1
- Zoro # G224176830
product price:Â
$
13,258.99
/ea
Key Features
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Standards
ADA Compliant, AHRI Certified, cULus, NSF
Overall Width
21 1/2 in
Control Type
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HID540WBX-1
- Zoro #
- G224176830
- UPC #
- -
- Country of Origin
- United States
- Item
- Ice Maker/Dispenser
- Maximum Water Pressure
- 80 psig
- Minimum Water Pressure
- 20 psig
- Standards
- ADA Compliant, AHRI Certified, cULus, NSF
- Control Type
- Push Button
- Features
- Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
- Storage Capacity
- 40 lb
- Exterior Material
- Stainless Steel
- Includes
- 7.5 ft Power Cord
- Plug Type
- 5-15P
- Condenser Cooling
- Water
- Power Source
- Electric
- Water Inlet Connection Type
- Flare
- Frequency
- 60 Hz
- Drain Thread Type
- FPT
- Function
- Dispenses Ice, Dispenses Water
- Ice Production per Day
- 500 lb
- Refrigerant Type
- R-290
- Energy Star Compliant
- Not Rated
- Voltage
- 115V
- Current
- 15 A
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Overall Width
- 21 1/2 in
- Cord Length
- 7 1/2 ft
- Water Inlet Connection Size
- 3/8 in
- Drain Size
- 3/4 in
- Overall Height
- 41 1/2 in
- Overall Depth
- 24 3/8 in
- Fits Chest Size
- Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Description
Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Water, Ice Production per Day 500 lb, Control Type Push Button, Storage Capacity 40 lb, Overall Height 41 1/2 in, Overall Width 21 1/2 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Cord Length 7 1/2 ft, Current 15 A, Energy Star Compliant Not Rated, Exterior Material Stainless Steel, Features Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.