Refrigeration, PK4
- Mfr # KLP24
- Zoro # G424176852
product price:Â
$
97.25
/pk of 4, $24.31/ea
Key Features
Product Type
Leg Kit
Color
Black
Material
Metal, Plastic
Includes
(4) Legs
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KLP24
- Zoro #
- G424176852
- UPC #
- -
- Country of Origin
- United States
- Item
- Leg Kit
- Product Type
- Leg Kit
- Color
- Black
- Material
- Metal, Plastic
- Includes
- (4) Legs
- Compatible Manufacturer Model Number
- KLP24
- Function
- Replacement Part
- Compatible Product Type
- Ice Machine
- Shell Material
- Metal, Plastic
- Wire Color
- Black
- Traction Material
- Metal, Plastic
Dimensions
- Overall Height
- 5 in
- Overall Width
- 4 in
- Overall Depth
- 4 in
Description
Leg Kit, Product Type Leg Kit, Material Metal, Plastic, Color Black, Overall Height 5 in, Overall Width 4 in, Overall Depth 4 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.