Shop SCOTT
See all product information
Create Account
2 Ply, 550/Roll Sheets, White, 20 PK
Mfr # 13607
Zoro # G6914971
product price:Â $40.69
/pk 20, $2.03/eaKey Features
Ply
2
Sheet Width
4.1"
Number of Sheets
550/Roll
Roll Length
4"
Roll Dia.
4.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13607
- Zoro #
- G6914971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 4.1"
- Roll Length
- 4"
- Roll Dia.
- 4.6"
- Sheet Size
- 4.1" x 4"
- Core Dia.
- 1-1/2"
- Length
- 4"
- Width
- 4.1"
Details
- Item
- Tissues
- Ply
- 2
- Number of Sheets
- 550/Roll
- Color
- White
- Series
- Scott (R)
- Green Certification or Other Recognition
- Meets EPA Standards for Minimum Post-Consumer Waste Content; EcoLogo Certified
- Sheets per Roll
- 550
- Roll Type
- Standard
- Uses Dispenser
- Mfr. No. 09021
- Features
- For Business—Convenience carton for commercial use.
Description
Tissue,Bathroom,Scott,Package Quantity20
- For business and commercial use, not a consumer-grade product.
- Strong, soft and absorbent toilet paper.
- Provides home-like comfort at your business.
- Contains a percentage of recycled fiber content, to meet EPA standards.
- Small case sizes for easy handling and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.