Shop COTTONELLE
See all product information
Create Account
Kimberly-Clark Professional Ultra Clean Toilet Paper, 1 Ply, White, Paper, Fiber, 2PK
Mfr # 55492
Zoro # G723364417
product price:Â
$
49.65
/pk 2, $24.83/ea
Key Features
Color
White
Material
Paper, Fiber
Features
Strong, Dye-free, Safe, Thick
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55492
- Zoro #
- G723364417
- UPC #
- 36000554922
- Country of Origin
- United States
Details
- Item
- Toilet Paper
- Color
- White
- Material
- Paper, Fiber
- Features
- Strong, Dye-free, Safe, Thick
- Ply
- 1
Description
CleaningRipples remove more in just one wipe and clean better, Removes residue and minimizes odor; safe for sensitive skin, FSC-certified fibers are 100% plant-based to support responsible forestry, 3 times stronger and thicker, Free of dyes and perfumes