Zoro Homepage

Aquasweep DM - 1 HP 115V, 50ft, 10-2

  • Mfr # 16002.1

  • Zoro # G516559785


product price: $2,031.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16002.1
Zoro #
G516559785
UPC #
810094921279
Country of Origin
United States

Dimensions

Overall Length
10 in

Details

Color
Black
Material
Steel

Description

The Aquasweep from Scott Aerator is an industry-leading solution to dock, canal, beach, and shoreline clean-up, improvement, and maintenance. The Dock Mount Aquasweep can keep your waterfront clean from algae, trash, and decaying debris on the surface, or it can be used to blast muck, silt, weeds, and decaying leaves from the bottom. In fact, the Aquasweep has been the top debris and muck mover in the industry since we launched it back in 1994!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.