
Aquasweep DM - 3/4 HP 115V, 50ft, 10-2
Mfr # 16234.1
Zoro # G916559712
product price: $1,855.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
10 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16234.1
Zoro #
G916559712
UPC #
810094921392
Country of Origin
United States
Dimensions
Overall Length
10 in
Details
Color
Black
Material
Steel
Description
The Aquasweep from Scott Aerator is an industry-leading solution to dock, canal, beach, and shoreline clean-up, improvement, and maintenance. The Dock Mount Aquasweep can keep your waterfront clean from algae, trash, and decaying debris on the surface, or it can be used to blast muck, silt, weeds, and decaying leaves from the bottom. In fact, the Aquasweep has been the top debris and muck mover in the industry since we launched it back in 1994!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.