Disp Din Nap, 4 1/2 in x , 6 in , PK6000

  • Mfr # 98740
  • Zoro # G301860096
product price: 
$
160.99
/pk of 6000, $0.03/ea
Free Shipping & Returns

Key Features

Napkin Fold Type
Full Fold
Napkin Sheet Size
12” x 13”
Color
White
Napkin Style
Dispenser
Width
13"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
98740
Zoro #
G301860096
UPC #
-
Country of Origin
United States
Item
Dispenser Napkins
Napkin Fold Type
Full Fold
Color
White
Napkin Style
Dispenser
Ply
1
Material
Paper
Pack Count
375
Weight
28.6 lbs
Bleached
No
Recyclable
No
Bpi Certified
No
FSC Certified
No
Bio Based
No
Sfi Certified
No
Packs Per Case
16
Usda Certified Bio Based
No
Napkin Type
Dispenser
Compostable
No
Includes
(16) packs of 375 Napkins each
BPI Certified
No
SFI Certified
No
Packs per Case
16
Product Series
No Series
Bio-Based
No
Napkin Pattern
Plain
Napkin Color
White
Uses Dispenser
SJMH4005TBK
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
USDA Certified Bio-based Products
No

Dimensions

Napkin Sheet Size
12” x 13”
Width
13"
Length
12"
Depth
12"
Unfolded Napkin Size
12 in x 13 in
Unfolded Napkin Length
12 in
Unfolded Napkin Width
13 in
Unfolded Napkin Width
12 in
Unfolded Napkin Length
13 in
Folded Napkin Length
6 in
Folded Napkin Width
4 1/2 in
Folded Napkin Dimensions
4 1/2 in x 6 in

Description

Disposable Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/2 in x 6 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Plain, Pack Count 500, Packs per Case 16, Ply 1, Product Series No Series, Recyclable Yes, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 12 in x 13 in, USDA Certified Bio-based Products No, Uses Dispenser SJMH4005TBK, Folded Napkin Length 6 in

Ratings & reviews