JRT Jr Jumbo Roll Bath Tissue, White, 4PK
Mfr # KCC03148
Zoro # G907199316
product price: $48.39
/pk 4, $12.10/eaKey Features
Ply
2
Material
Fiber
Roll Dia.
9 in
Roll Length
1000 ft
Toilet Paper Type
Jumbo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC03148
Zoro #
G907199316
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
9 in
Roll Length
1000 ft
Details
Ply
2
Material
Fiber
Toilet Paper Type
Jumbo
Item
Toilet Paper
Description
Scott Essential JRT bathroom tissue is the reliable and practical choice One roll of this highcapacity tissue equals nearly five standard rolls This system is ideal for those hightraffic areas by helping reduce runouts and refills Bathroom tissue is designed for use with compatible KC Professional JRT bathroom tissue dispensers sold separately Bathroom tissue meets EPA standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.