Moisturizing Foam Hand Sanitizer 1.0 L Refills for compatible Scott Essential Manual Dispensers (6)

  • Mfr # 91560

  • Zoro # G4437295


product price:  $135.99
/pk 6, $22.67/ea
Free Shipping & Returns

Key Features

Formula
62% Ethanol
Hygiene Series
Moisturizing Hand Sanitizer
Fragrance
Pleasant
Packaging Type
Case
Size
1L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91560
Zoro #
G4437295
UPC #
804993495856
Country of Origin
United States

Dimensions

Size
1L

Details

Formula
62% Ethanol
Hygiene Series
Moisturizing Hand Sanitizer
Fragrance
Pleasant
Packaging Type
Case
Color
White
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Foam
Package Type
Unitized
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Product Type Hand Sanitizer, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.