Scott
Original Paper Shop Towels 12 in. W X 10 in. L 200 pk
Mfr # 75190
Zoro # G906434166
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Sheet Width 12 in
- Sheet Length 10 in
- Sheet Size 12 in x 10 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 24 Rough Surface Industrial Push Broom W/ Brace, 4PK (1293)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- 3M Disposable Toilet Scrubber Refill, Blue/White, 10/Pack (558RF)
- PIG Absorbent Roll, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (50606)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- Scott Paper Towels