Shop SCOTT
See all product information
Create Account
Pro Hard Roll Paper Towels for Pro Dispenser, Green Core Only, 1-Ply, 7.5" x 900 ft, 6PK
Mfr # 43961
Zoro # G623333896
product price:Â $236.99
/pk 6, $39.50/ea
Free Shipping & Returns
Key Features
Sheet Width
7.5 in
Material
Paper
Color
White
Ply
1
Compatible Mfg. Model Number
29734, 29735, 29737, 29740, 29741, 29742
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43961
- Zoro #
- G623333896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 7.5 in
- Roll Dia.
- 9 in
- Roll Length
- 900 ft
- Core Dia.
- 1.75 in
Details
- Material
- Paper
- Item
- Paper Towels
- Color
- White
- Ply
- 1
- Compatible Mfg. Model Number
- 29734, 29735, 29737, 29740, 29741, 29742
- Number of Sheets
- 6
- Paper Towel Type
- Hardwound Roll Towels
Description
Scott Pro provides state of the art solutions to maximize productivity. You can trust Scott Pro Hard Roll Paper Towels, with fast-drying Absorbency Pockets, to provide efficient, reliable hand-drying for your washroom or breakroom. These paper towels are exclusively compatible with the Scott Pro Dispenser systems, which can adapt to suit your needs. Plus, the paper towels' Absorbency Pockets mean that users will need fewer towels to dry their hands. The result? More towels left in the dispenser, more time between refills and less paper waste. Drying is one of the most important steps in the hand washing process, and how you dry matters. Providing high-quality Scott Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.