Shop SCOTT
See all product information
Create Account
Rags In A Box, 10" x 12", White, 200/Box, 8 Boxes/Case
Mfr # KW143
Zoro # G7948746
product price:Â
$
381.99
/pk of 8, $47.75/ea
Free Shipping & Returns
Key Features
Size
10x12"
Weight
27.9
Color
White
Height
12"
Width
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW143
- Zoro #
- G7948746
- UPC #
- 848109056746
- Country of Origin
- United States
Dimensions
- Size
- 10x12"
- Height
- 12"
- Width
- 10"
Details
- Item
- Rags In A Box,10x12",White,200 C,PK8
- Weight
- 27.9
- Color
- White
Description
Rags In A Box,10x12 In.,White,200 C,PK8, Package Quantity 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov