Shop All Paper Towels
Scott
Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK
Mfr # 2068
Zoro # G7570248
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Product Series Scott Essential
- Sheet Width 8 in
- Sheet Length 400 ft
- Number of Sheets Continuous Roll
Product Information
- Brand Scott
- MFR # 2068
- Zoro # G7570248
- UPC # 10036000020684
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 400 ft |
Roll Length | 400 ft |
Details
Description
Scott® Essential Hard Roll Towel, 1.5" Core, 8 x 400ft, White, 12 Rolls/Carton
- •For business and commercial use, not a consumer-grade product.
- •Reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system).
- •Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, towels are not perforated.
- •Highly absorbent commercial paper towels let you and your guests use less and waste less.
- •Paper towels come in space-saving cases for easy storage and handling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, White (R4000WHT)
- SANITAIRE Bristle Strip Set, Short and Long, PK2 (52140)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (4142)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk (75130)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01960)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White (KCC41482)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 12 PK (1000)
- GEORGIA-PACIFIC Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White, 40 PK (10440)
- Scott Paper Towels