Shop SCOTT
See all product information
Create Account
Shop Towels Pop-Up Box, 10" x 12", Blue, 200/Box, 8 Boxes/Case
Mfr # KW144
Zoro # G7948877
product price:Â
$
378.99
/pk of 8, $47.37/ea
Free Shipping & Returns
Key Features
Size
10x12"
Weight
27.78
Color
Blue
Width
10"
Height
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW144
- Zoro #
- G7948877
- UPC #
- 848109056760
- Country of Origin
- United States
- Item
- Shop Towels Pop-Up Box,10x12",Bl,PK8
- Weight
- 27.78
- Color
- Blue
Description
Shop Towels Pop-Up Box,10x12 In.,Bl,PK8, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.