Zoro Homepage

Standard Roll Bathroom Tissue, White, 80PK

  • Mfr # KCC04460

  • Zoro # G807199706


product price: $113.99
/pk 80, $1.42/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard
Number of Sheets
550
Ply
2
Sheet Length
4 in
Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC04460
Zoro #
G807199706
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
4 in

Details

Toilet Paper Type
Standard
Number of Sheets
550
Ply
2
Item
Toilet Paper
Material
Fiber
Product Series
Professional

Description

Embossed premium Scott tissue provides an excellent balance of strength, absorbency and economy with each standardsize roll Each roll offers 550 sheets Each twoply sheet measures 4 x 4110 and meets EPA standards Rolls of tissue fit in the KC Professional DoubleRoll Tissue Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.