Shop SCOTT
See all product information
Create Account
TISSUE, BATHROOM,
- Mfr # 13607
- Zoro # G422704019
product price:Â
$
53.15
/ea
Key Features
Sheet Length
4 in
Features
Individually Wrapped
Number of Sheets
550
Color
White
Sheet Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13607
- Zoro #
- G422704019
- UPC #
- 36000136074
- Country of Origin
- United States
Dimensions
- Sheet Length
- 4 in
- Sheet Width
- 4 in
Details
- Features
- Individually Wrapped
- Number of Sheets
- 550
- Color
- White
- Item
- Toilet Paper
- Ply
- 2
Description
Strong & absorbent; fits universal, cored dispensers, Individually wrapped to protect tissue until use; 2-ply, FSC & EcoLogo-certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.