Shop All Toilet Paper
Scott
Jumbo, Continuous Sheets, White, 12 PK
Mfr # 67805
Zoro # G6914588
product price: $93.49
/pk 12, $7.79/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toilet Paper Type Jumbo
- Compatible Mfg. Model Number Mfr. No. 09507, 09508, 09551
- Roll Length 1000 ft
- Number of Sheets Continuous
Product Information
- Brand Scott
- MFR # 67805
- Zoro # G6914588
- UPC # 10036000678052
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft |
Sheet Size | 3.55 in x 1000 ft |
Sheet Width | 3.55" |
Roll Diameter | 8.8" |
Details
Description
Scott® Essential 100% Recycled Fiber JRT Bathroom Tissue, Septic Safe, 2-Ply, White, 1000 ft, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Rest Assured Earth Green Seal 1/2 Fold Toilet St Covr, 250/PK, 20PK/CS- (25187973)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- IPA Electric Parts Cleaner, Tube, 2mL (8031)
- ZEP Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK (1041424)
- SCOTT Jumbo, Continuous Sheets, White, 4 PK (3148)
- SCOTT Scott Toilet Paper 12Ct (07805)
- SCOTT Toilet Paper 80 Rolls 550 sheet 4.1 in. (04460-50)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- SCOTT 2 Ply, 550 Sheets, White, 80 PK (4460)
- GEORGIA-PACIFIC Preference, Interfold, 2 Ply, 60 Sheets, White, 60 PK (10101)
- Scott Toilet Paper