Shop All Toilet Paper
Scott
Coreless, Continuous Sheets, White, 12 PK
Mfr # TTCL1JT
Zoro # G7948728
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Coreless
- Roll Length 2300 ft
- Number of Sheets Continuous
- Sheet Size 3.8 in x 2300 ft
- Color White
Product Information
- Brand Scott
- MFR # TTCL1JT
- Zoro # G7948728
- UPC # 848109058733
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 2300 ft |
Sheet Size | 3.8 in x 2300 ft |
Details
Description
Jumbo Coreless Toilet Tissue,1-Ply,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL WINDW SQUEEGEE 2-IN-1 6"" (965640)
- GUARDAIR Mac Vac Replacement Gasket (MV2000G)
- TOUGH GUY Scouring Pad, Green, HD, PK20 (2NTJ4)
- SCOTCH-BRITE Scouring Pad, 6" L x 3-7/8" W, Blue, PK10 (622-10)
- SCOTT Carton, 2 Ply, 506 Sheets, White, 80 PK (13217)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- SCOTT Standard, 1000 Sheets, White, 48 PK (10060)
- SCOTT Essential, Jumbo, Continuous Sheets, White, 12 PK (7304)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- Scott Toilet Paper