Shop All Toilet Paper
Scott
Standard, 1000 Sheets, White, 40 PK
Mfr # KCC 20032
Zoro # G4071110
product price: $61.49
/pk 40, $1.54/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4.1"
- Number of Sheets 1000
- Sheet Size 4.1 in x 3.7 in
- Color White
Product Information
- Brand Scott
- MFR # KCC 20032
- Zoro # G4071110
- UPC # 54000200328
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4.1" |
Sheet Size | 4.1 in x 3.7 in |
Sheet Width | 4.1" |
Roll Diameter | 4.65" |
Details
Description
Scott® Standard Roll Bathroom Tissue, Septic Safe, 1-Ply, White, 20/Pack, 2 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Liquid Cleaners & Detergents, Ammonia, 12 PK (1081200)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- UNGER UNGER Black 6" Replacement Scraper Blade (MDSB0)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 500 Sheets, White, 16 PK (19516)
- SCOTT Standard, 1000 Sheets, White, 20 PK (20032)
- SCOTT Rapid-Dissolve, Standard, 231 Sheets, White, 48 PK (47617)
- SCOTT Bathroom Tissue, White, 12 PK (KCC67805)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- SCOTT Standard, 1000 Sheets, White, 48 PK (10060)
- SCOTT Toilet Paper 80 Rolls 550 sheet 4.1 in. (04460-50)
- GEN Roll, White, 12 PK (G1511)
- Scott Toilet Paper