Scott

Standard, 1000 Sheets, White, 48 PK


product price: $74.69
/pk 48, $1.56/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toilet Paper Type Standard
  • Roll Length 3.7"
  • Number of Sheets 1000
  • Color White
  • Sheet Size 4.1 in x 3.7 in
See all product information

Product Information

  • Brand Scott
  • MFR # 10060
  • Zoro # G4072395
  • UPC #
    10054000100601
  • Country of Origin United States
  • Category Toilet Paper

Dimensions

Roll Length 3.7"
Sheet Size 4.1 in x 3.7 in
Sheet Width 4.1"

Details

Item Toilet Paper
Toilet Paper Type Standard
Number of Sheets 1000
Color White
Standards Meets EPA standards for Minimum Post-Consumer Waste Content: Bath Tissue 20%
Tissue Type Toilet
Number of Plies 1

Description

Scott® Toilet Paper, Septic Safe, 1-Ply, White, 1000 Sheets/Roll, 12 Rolls/Pack, 4 Pack/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.