This item is Discontinued.

Lysol Cleaners & Detergents, Bottle, Original, 4 PK 36241-74983

Cleaners & Detergents, Bottle, Original, 4 PK (Discontinued)

  • Mfr # 36241-74983
  • Zoro # G7766126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36241-74983
Zoro #
G7766126
UPC #
10036241749832
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Original
Item
Cleaners & Detergents
Primary Chemical
Didecyl Dimethyl Ammonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Cleaner Chemical Product Grouping
Didecyl Dimethyl Ammonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Application Method
Disinfectant/Cleaner
Chemicals For Use On
Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Capacity
1 gal
Net Weight
37 lb
Surface
Hard, Non-Porous Surfaces
For Use On
Hard, Non-Porous Surfaces
Standards
EPA Reg. No. 47371-129; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations
Application
Disinfectant/Cleaner
Material
Hard, Non-Porous Surfaces
Effective to Remove
Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Includes Chemical
Didecyl Dimethyl Ammonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Physical Form
Liquid

Description

Optimize cleaning efficiency and meet hospital disinfection needs with a high-volume multi-purpose disinfectant that cleans, sanitizes, and deodorizes in one step. Lysol® I.C.TM Quaternary Disinfectant Cleaner is an economical, concentrated, neutral pH formula that supports daily cleaning. Kill 99.9% of viruses and bacteria (including 50 microorganisms and the virus that causes COVID-19) on hard, nonporous surfaces when used as directed. Deliver an effective clean to floors, walls, glazed porcelain, plastic surfaces, polypropylene and polystyrene. Help protect and disinfect high-traffic facilities with a versatile germicidal detergent and deodorant that makes up to 256 gallons.


  • •Kills 99.9% of viruses, fungi, and bacteria, including cold and flu viruses, Salmonella, Staph, MRSA, Strep, E Coli, HIV-1 (AIDS), Herpes Simplex 1 and 2, RSV, Influenza A, Hepatitis B and C, and animal viruses.
  • •Proven to kill the virus that causes COVID-19 in one minute when used as directed on hard, non-porous surfaces.
  • •Meet customer and staff disinfecting expectations across a range of industries, including clinics, schools, zoos, breeding and grooming establishments, and federally inspected meat and poultry plants.
  • •Disinfects, cleans, and deodorizes commercial surfaces, including walls, floors, countertops, and desks.
  • •Reduce restock time and support large-volume facilities with the highly concentrated formula in a larger size.
  • •Make disinfection protocols evident by killing 99.9% of viruses and bacteria when used as directed.
  • •A concentrated product that you can use in existing mop buckets or spray bottles and requires less plastic packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.