EdgeGuard DLX 5 ft. W Broadcast Push Spreader For Fertilizer/Ice Melt/Seed 60 lb
- Mfr # 76232
- Zoro # G9451956
Key Features
Specifications
Product Information
- MFR #
- 76232
- Zoro #
- G9451956
- UPC #
- 32247762328
- Country of Origin
- United States
Dimensions
- Height
- 22 in
- Depth
- 19 in
- Wheel Dia.
- 9 in
Details
- Capacity
- 60 lbs
- For Use With
- Lawns, Sidewalks and Driveways
- Item
- Edgeguard Deluxe Spreader
- Hopper Material
- Plastic
- Includes
- Grass Seed and Fertilizer; Assembled
- Sprayer Application
- Lawns, Sidewalks and Driveways
- Color
- Green
Description
Use the Scotts® Turf Builder® EdgeGuard® DLX Broadcast Spreader to apply fertilizer, grass seed, and other lawn care products. This lawn spreader comes pre-calibrated and ready-to-use, and holds up to 15,000 sq. ft. of Scotts® product. When EdgeGuardTM is engaged, it will block off the right-side of the spreader pattern to prevent product from spreading onto non-lawn areas. Using the Scotts® Turf Builder® EdgeGuard® DLX Broadcast Spreader is simple. To begin, turn rate control dial to the correct setting listed on the back of each Scotts® product, pour the product in the hopper, then start spreading. The spreader's design enhancements feature a curved hopper and dual-bladed agitator for smooth product funneling and consistent coverage. Spreaders provide uniform coverage of granular products; without one, you may end up with uneven coverage of fertilizer or control products that can result in uneven feeding, weed, disease, or insect control. Scotts® spreaders can also be used to distribute salt on walkways and driveways.
- • Use the Scotts® Turf Builder® EdgeGuard® DLX Broadcast Spreader to apply Scotts® lawn care products
- • Comes pre-calibrated and ready-to-use
- • Scotts® exclusive EdgeGuardTM Technology keeps lawn product off landscaping, driveways, and sidewalks
- • Features redesigned hopper and agitator for smoother product funneling and consistent coverage
- • Holds up to 15,000 sq. ft. of product, including grass seed and fertilizer
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.