
Scotts Turf Builder 22 in. W Drop Push Spreader For Fertilizer/Ice Melt/Seed 25 lb (Discontinued)
- Mfr # 76565
- Zoro # G9456530
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76565
Zoro #
G9456530
UPC #
32247765657
Country of Origin
United States
Dimensions
Wheel Dia.
22 in
Depth
18 in
Height
47 in
Details
Capacity
25.6 lbs
Drop Type
Drop
Item
Classic Spreader
Includes
Assembled
Hopper Material
Plastic
Color
Green
Description
Spread product efficiently and effectively with Scotts® Turf Builder® Classic Drop Spreader. With a large capacity hopper and a heavy-duty frame for optimum stability, you can spread up to 10,000 sq. ft. of Scotts® lawn food for maximum coverage and accuracy. Fully assembled and pre-calibrated, the Classic Drop Spreader comes ready to treat your lawn immediately.
- • Large capacity hopper holds up to 10,500 sq. ft. of Scotts® lawn product, including grass seed, fertilizer, salt and ice melt
- • Heavy-duty frame for optimum stability
- • 22-inch spread pattern delivers maximum coverage and accuracy
- • Fully assembled
- • Ready to use and pre-calibrated
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.