MoCA 2.5 Network Adapter
- Mfr # ECB7250K02
- Zoro # G413362495
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
2.5 Gigabit Ethernet
Network (RJ-45)
Yes
Network Technology
2.5GBase-T
Media Type Supported
Coaxial, Twisted Pair
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECB7250K02
- Zoro #
- G413362495
- UPC #
- 789286809537
- Country of Origin
- China
- Item
- Transceiver/Media Converter
- Ethernet Technology
- 2.5 Gigabit Ethernet
- Network (RJ-45)
- Yes
- Network Technology
- 2.5GBase-T
- Media Type Supported
- Coaxial, Twisted Pair
- Total Number of Ports
- 1
- Power Source
- Power Adapter
- Number of Network (RJ-45) Ports
- 1
- Environmentally Friendly
- Yes
- Number of Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.