Heavy Duty Room Divider
Mfr # HFSL6011-DB
Zoro # G123559833
product price:Â $4,449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Ganging
Gangable
Panel Thickness
3/4 in
Caster Material
Rubber
Panel Width
22 in
Includes Folding Lock
Folding Lock Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HFSL6011-DB
Zoro #
G123559833
UPC #
-
Country of Origin
United States
Dimensions
Panel Thickness
3/4 in
Panel Width
22 in
Overall Width
245 in
Overall Height
72 in
Details
Item
Room Divider
Ganging
Gangable
Caster Material
Rubber
Includes Folding Lock
Folding Lock Included
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Flammability Standards
CA117
Frame Material
Steel
Panel Surface Material
Fabric
Panel Functionality
Sound Absorbing
Panel Color
Lake
Folding
Folding
Description
Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 245 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.