Heavy Duty Room Divider

  • Mfr # HFSL6011-VX

  • Zoro # G823559799


product price:  $4,449.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Panel Surface Material
Vinyl
Ganging
Gangable
Overall Height
72 in
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Overall Width
245 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL6011-VX
Zoro #
G823559799
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
245 in
Panel Width
22 in
Panel Thickness
3/4 in

Details

Item
Room Divider
Panel Surface Material
Vinyl
Ganging
Gangable
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Folding
Folding
Caster Material
Rubber
Panel Functionality
Sound Absorbing
Panel Color
Coal
Includes Folding Lock
Folding Lock Included
Frame Material
Steel

Description

Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 245 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.