Heavy Duty Room Divider
Mfr # HFSL6013-VG
Zoro # G623557841
product price:Â $5,058.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Panel Width
22 in
Includes Folding Lock
Folding Lock Included
Overall Height
72 in
Ganging
Gangable
Panel Color
Granite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HFSL6013-VG
Zoro #
G623557841
UPC #
-
Country of Origin
United States
Dimensions
Panel Width
22 in
Overall Height
72 in
Overall Width
289 in
Panel Thickness
3/4 in
Details
Item
Room Divider
Includes Folding Lock
Folding Lock Included
Ganging
Gangable
Panel Color
Granite
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Panel Functionality
Sound Absorbing
Frame Material
Steel
Folding
Folding
Panel Surface Material
Vinyl
Caster Material
Rubber
Description
Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 289 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.