Heavy Duty Room Divider

  • Mfr # HFSL607-VW

  • Zoro # G523559822


product price:  $3,305.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Panel Color
Hazel Nut
Ganging
Gangable
Panel Width
22 in
Panel Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL607-VW
Zoro #
G523559822
UPC #
-
Country of Origin
United States

Dimensions

Panel Width
22 in
Panel Thickness
3/4 in
Overall Height
72 in
Overall Width
157 in

Details

Item
Room Divider
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Panel Color
Hazel Nut
Ganging
Gangable
Caster Material
Rubber
Frame Material
Steel
Panel Functionality
Sound Absorbing
Panel Surface Material
Vinyl
Folding
Folding
Includes Folding Lock
Folding Lock Included

Description

Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 157 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.