Heavy Duty Room Divider
Mfr # HFSL609-DW
Zoro # G223558224
product price:Â $3,913.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Ganging
Gangable
Folding
Folding
Panel Thickness
3/4 in
Panel Functionality
Sound Absorbing
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HFSL609-DW
Zoro #
G223558224
UPC #
-
Country of Origin
United States
Dimensions
Panel Thickness
3/4 in
Panel Width
22 in
Overall Height
72 in
Overall Width
201 in
Details
Item
Room Divider
Ganging
Gangable
Folding
Folding
Panel Functionality
Sound Absorbing
Frame Material
Steel
Panel Surface Material
Fabric
Includes Folding Lock
Folding Lock Included
Caster Material
Rubber
Panel Color
Desert
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Flammability Standards
CA117
Description
Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 201 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.